Skip Content

WG
FIRST AID ONLY

Ammonia Inhalants, Inhalants, Box, Wrapped Packets, 0.010 oz.

  • Item # 41CP81
  • My Part #
  • Mfr. Model # H5041-AMPGR
  • Catalog Page # N/A
  • UNSPSC # 51142619
Ammonia Inhalants,100/Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $19.26 / each

Web Price $46.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ammonia inhalants help to prevent or treat fainting. These are a must for at home or at a job because you never know when someone is feeling faint and is ready to pass out and this ammonia inhalant is for that moment to bring him or her around so you can take the next medical steps you need to take.
This is a respiratory stimulant for inhalation only.

View More

Technical Specs

  • Application - First Aid and Wound Care Respiratory Stimulant
  • Item - First Aid and Wound Care Ammonia Inhalants
  • Form - First Aid and Wound Care Inhalants
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Size - First Aid and Wound Care 0.010 oz.
  • Count - First Aid and Wound Care 100
  • Formula Alcohol 35%, Ammonia 15%
  • Includes (100) Ammonia Inhalants
  • Item Ammonia Inhalants
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.