Skip Content

DG
FIRST AID ONLY

Alcohol Pads, Wipes, Box, Wrapped Packets

  • Item # 41CP76
  • My Part #
  • Mfr. Model # H305GR
  • Catalog Page # N/A
  • UNSPSC # 51102710
Alcohol Pads,100/Box close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

First Aid Only™ single-use alcohol cleansing pads are saturated with 70% isopropyl alcohol; use to clean wounds and help prevent infection while providing basic first aid. Sterile unless package is opened or damaged.

View More

Technical Specs

  • Application - First Aid and Wound Care Antiseptics
  • Item - First Aid and Wound Care Alcohol Pads
  • Form - First Aid and Wound Care Wipes
  • Package Type - First Aid and Wound Care Box, Wrapped Packets
  • Count - First Aid and Wound Care 100
  • Formula 70% Isopropyl Alcohol
  • Includes 100 2-1/4" x 1-1/8" Wipes
  • Standards ANSI Z308.1-2015
  • Item Alcohol Wipes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms