DV
FIRST AID ONLY

Adhesive Elastic Tape, 5 yd., 1 in. W, PK4

  • Item # 36LF22
  • My Part #
  • Mfr. Model # M651-LF
  • Catalog Page # N/A
  • UNSPSC # 42311708
Adhesive Elastic Tape, 5 yd., 1 in. W, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

First Aid Only™ self-adherent elastic bandage wrap has a crepe-like texture that makes it ideal for difficult-to-bandage areas. It sticks to itself, but won't stick to skin, hair, or wounds, so you can use it with gauze, as a comfortable alternative to self-adhesive bandages. Or, use as a part of larger wound dressings when needed. The easy-to-tear material lets you use only the amount you need.

View More

Technical Specs

  • Item Adhesive Elastic Tape
  • Color Tan
  • Waterproof No
  • Material Cohesive Elastic
  • Adhesive Yes
  • Width 1"
  • Length 5 yd.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms