Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRST AID ONLY

4" x 5" White Instant Cold Pack, 1EA

  • Item # 41CR10
  • My Part #
  • Mfr. Model # FAO-050GR
  • Catalog Page # N/A
  • UNSPSC # 42142108
4" x 5" White Instant Cold Pack, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Disposable, single-use First Aid Only® Instant Cold Pack requires no refrigeration—just activate the pack with single, simple squeeze and apply to the affected area to help reduce swelling and provide immediate temporary relief for a variety of sprains, sore joints, and other minor injuries. Latex-free.

View More

Technical Specs

  • Item Instant Cold Pack
  • Color White
  • Disposable Yes
  • Waterproof Yes
  • Material Plastic
  • Length 4"
  • Width 5"
  • For Use With Muscle Treatment
  • Includes (1) Instant Cold Pack
  • Standards ANSI/ISEA Z308.1-2015
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms