Skip Content

C3
FIRST AID ONLY

10 gal. Red Biohazard Bags, Super Heavy Strength Rating, Flat Pack, 500 PK

  • Item # 40JJ07
  • My Part #
  • Mfr. Model # M904GR
  • Catalog Page # N/A
  • UNSPSC # 47121701
10 gal. Red Biohazard Bags, Super Heavy Strength Rating, Flat Pack, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $203.00 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

FIRST AID ONLY low density red liners are perfect for institutions with a bilingual staff: printed with the universal biohazard symbol and "Infectious Waste" in English and Spanish. High performance super strong X-Seal Bag is designed without gussets. Bag conforms to container's shape and distributes the weight of the refuse evenly around the bag. Helps eliminate leakage problems. Latex free. 24"x24" 1.2 mil 10 gallon capacity.

View More

Technical Specs

  • Item Biohazard Bags
  • Trash Bag Material Plastic
  • Capacity 10 gal.
  • Strength Rating Super Heavy
  • Thickness 1.2 mil
  • Trash Bag Color Family Red
  • Height 24"
  • Width 24"
  • Seal Bag Tie
  • Max. Load 10 gal.
  • Bag Closure Type Easy Tie
  • Legend Infectious Waste
  • Package Configuration Flat Pack
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.