Skip Content

DV
FIREWALL

FR Striped Parka,Royal Blue,2XL Regular

  • Item # 38YK33
  • My Part #
  • Mfr. Model # 5567912002XLR
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Striped Parka,Royal Blue,2XL Regular close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Striped Parka
  • Insulated Yes
  • Color Royal Blue
  • Size 2XL Regular
  • Fits Chest Size 48" to 50"
  • Length 36"
  • Fabric Weight 9 oz.
  • Material Cotton/Nylon/Modacrylic
  • Lining Material Modacrylic(R)
  • Closure Type Two-Way Breakaway Zipper with Exterior Flap
  • Number of Inside Pockets 1
  • Number of Outside Pockets 5
  • ATPV Rating 35.0 cal./cm2
  • Hazard Risk Category (HRC) 3
  • Standards CAN/CGSB 155.20-2000, NFPA 2112-2012, CSA Z462-12, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms