Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIREWALL

Dark Navy Flame-Resistant Collared Shirt, Size: 3XL Regular, Fits Chest Size: 52" to 54", 9.1 cal./c

  • Item # 38YJ54
  • My Part #
  • Mfr. Model # 31B7711003XLR
  • Catalog Page # N/A
  • UNSPSC # 46181508
Dark Navy Flame-Resistant Collared Shirt, Size: 3XL Regular, Fits Chest Size: 52" to 54", 9.1 cal./c close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Dark Navy
  • Size 3XL Regular
  • Fits Chest Size 52" to 54"
  • Sleeve Length 38-1/2"
  • Fabric Weight 7 oz.
  • Material 88% Cotton/12% Nylon
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 9.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards CAN/CGSB 155.20-2000, NFPA 2112-2012, NFPA 1975-2009, NFPA 1977-2011, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms