Skip Content
WV
FIREWALL

Dark Navy Flame-Resistant Hooded Sweatshirt, Size: 2XL, Fits Chest Size: 48" to 50", 10.1 cal./cm2 A

  • Item # 38YJ41
  • Mfr. Model # 64X9411002XL
  • Catalog Page # N/A
  • UNSPSC # 46181508
Dark Navy Flame-Resistant Hooded Sweatshirt, Size: 2XL, Fits Chest Size: 48" to 50", 10.1 cal./cm2 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Dark Navy
  • Size 2XL
  • Fits Chest Size 48" to 50"
  • Sleeve Length 37-1/4"
  • Fabric Weight 16 oz.
  • Material Modacrylic/Cotton
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 10.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.