Skip Content

DV
FIREWALL

Dark Navy Flame-Resistant Hooded Sweatshirt, Size: L, Fits Chest Size: 42" to 44", 10.1 cal./cm2 ATP

  • Item # 38YJ39
  • My Part #
  • Mfr. Model # 64X941100L
  • Catalog Page # N/A
  • UNSPSC # 46181508
FR Hooded Sweatshirt,Dark Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Dark Navy
  • Size L
  • Fits Chest Size 42" to 44"
  • Sleeve Length 35"
  • Fabric Weight 16 oz.
  • Material Modacrylic/Cotton
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 10.1 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms