Skip Content

DV
FIREWALL

Cotton/Nylon, Flame-Resistant Striped Coverall, Size: 2XL, Color Family: Blues

  • Item # 38YJ75
  • My Part #
  • Mfr. Model # 4067711002XLR
  • Catalog Page # N/A
  • UNSPSC # 46181508
Cotton/Nylon, Flame-Resistant Striped Coverall, Size: 2XL, Color Family: Blues close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Striped Coverall
  • Cuff Style Adjustable Cuff
  • Color Dark Navy
  • Size 2XL
  • Fits Chest Size 48" to 50"
  • Sleeve Length 36-1/4"
  • Fits Waist Size 42" to 44"
  • Inseam 28"
  • Fabric Weight 7 oz.
  • Material Cotton/Nylon
  • Closure Type Two-Way Breakaway Front Zipper with Exterior Storm Flap Closure
  • Number of Pockets 8
  • ATPV Rating 6.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards CAN/CGSB 115.20-2000, NFPA 2112-2012, NFPA 1975-2009, NFPA 1977-2011, OSHA 1910.269, ASTM F1506, NFPA 70E-2012, CSA Z462-12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms