Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
FIREPOWER

10 lb. Stainless Steel Box MIG Welding Wire with 0.030" Diameter

  • Item# 6YU94
  • Mfr. Model# 1440G0489
  • Catalog Page# N/A
  • UNSPSC# 23171510
10 lb. Stainless Steel Box MIG Welding Wire with 0.030" Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.030"
  • Material Stainless Steel
  • Container Size 10 lb.
  • Container Type Box
  • Tensile Strength 86,000 psi
  • Application Used to Weld Thin Gauge Stainless Steel Material, Requires Shielding Gas
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms