Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIREPOWER

11 lb. Carbon Steel Spool MIG Welding Wire with 0.023" Diameter

  • Item# 6YU83
  • Mfr. Model# 1440G0211
  • Catalog Page# N/A
  • UNSPSC# 23171510
11 lb. Carbon Steel Spool MIG Welding Wire with 0.023" Diameter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item MIG Welding Wire
  • Diameter 0.023"
  • Material Carbon Steel
  • Container Size 11 lb.
  • Container Type Spool
  • Tensile Strength 86,000 psi
  • Application Used to Weld Thin Gauge Carbon Steel Material, Requires Shielding Gas
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms