Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIREPOWER

14" Mild Steel Box Arc Welding Electrode with 1/8"

  • Item# 6YU38
  • Mfr. Model# 1440G0473
  • Catalog Page# N/A
  • UNSPSC# 23171515
14" Mild Steel Box Arc Welding Electrode with 1/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Arc Welding Electrode
  • Diameter 1/8"
  • Material Mild Steel
  • Length 14"
  • Container Size 5 lb.
  • Container Type Box
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms