TP
FIREGUARD

Flame Retardant Coating, Size: 5 gal.

  • Item # 45EK80
  • My Part #
  • Mfr. Model # F FG-XL95 G05
  • Catalog Page # N/A
  • UNSPSC # 46191601
Flame Retardant Coating, Size: 5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $431.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.175 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Effectively retard flames with this FireGuard® XL95™ flame retardant coating for use on wood framing, wood paneling, and woodwork. Features an organic ammonium salt formula that when exposed to flames or intense heat creates an inert gas that blankets the surface so there is no oxygen available and flames cannot form. You can apply material easily and it penetrates into the wood substrate and becomes part of the finish. Suitable for indoor use in commercial, institutional, multifamily, and residential applications.

View More

Technical Specs

  • Item Flame Retardant Coating
  • Size 5 gal.
  • Coverage 125 sq.ft./gal
  • Application Method Spray,Dipped, Rolled or Brushed
  • Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
  • For Use With Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.