Navigation Menu New

Access My Account, Order History, Lists and more here.

45EK78 C FG-XL95 G01E UNSPSC # 46191601

Tap image to zoom.

Roll over image to zoom.

Flame Retardant Coating, Size 1 gal, 125 sq ft/gal Coverage

  • Item # 45EK78
  • Mfr. Model # C FG-XL95 G01E
  • UNSPSC # 46191601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Effectively retard flames with this FireGuard® XL95™ flame retardant coating for use on wood framing, wood paneling, and woodwork. Features an organic ammonium salt formula that when exposed to flames or intense heat creates an inert gas that blankets the surface so there is no oxygen available and flames cannot form. You can apply material easily and it penetrates into the wood substrate and becomes part of the finish. Suitable for indoor use in commercial, institutional, multifamily, and residential applications.

Technical Specs

  • Item Flame Retardant Coating
  • Size 1 gal
  • Coverage 125 sq ft/gal
  • Application Method Spray, Dipped, Rolled or Brushed
  • Characteristics Non-Corrosive, Non-Flammable, Does Not Stain
  • For Use With Wood

Effectively retard flames with this FireGuard® XL95™ flame retardant coating for use on wood framing, wood paneling, and woodwork. Features an organic ammonium salt formula that when exposed to flames or intense heat creates an inert gas that blankets the surface so there is no oxygen available and flames cannot form. You can apply material easily and it penetrates into the wood substrate and becomes part of the finish. Suitable for indoor use in commercial, institutional, multifamily, and residential applications.

Compliance and Restrictions

Back to Top