Navigation Menu New

Access My Account, Order History, Lists and more here.

45EK82 F FG E84 G05 UNSPSC # 46191601

Tap image to zoom.

Roll over image to zoom.

Fire Resistant Intumescent Coating, Size 5 gal, Up to 433 sq ft/pail Coverage

  • Item # 45EK82
  • Mfr. Model # F FG E84 G05
  • UNSPSC # 46191601
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

In the event of a fire, this water-based, intumescent coating expands 50 to 70 times its original thickness, creating a layer of insulation that effectively reduces the rate of combustion and smoke. This increases the amount of time available for the building’s occupants to depart from the dangerous environment. Shield Industry, Inc.’s ForceField® FireGuard E-84® helps contain the fire to the room of origin which minimizes damage to your property and allows the building to maintain its structural integrity. It is less expensive than other solutions, and the convenient spray application helps you to complete coverage in less time. The quick curing process may take up to 7 days; however, the formula dries quickly allowing building occupancy while the coat cures. The coating can be top-coated with a water-based flat or semigloss paint for a smooth, decorative finish in a variety of colors.

Technical Specs

  • Item Fire Resistant Intumescent Coating
  • Size 5 gal
  • Coverage Up to 433 sq ft/pail
  • Application Method Spray, Rolled or Brushed
  • Characteristics Thin Film Intumescent Latex
  • For Use With Steel, OSB, Wood, Gypsum, PVC

In the event of a fire, this water-based, intumescent coating expands 50 to 70 times its original thickness, creating a layer of insulation that effectively reduces the rate of combustion and smoke. This increases the amount of time available for the building’s occupants to depart from the dangerous environment. Shield Industry, Inc.’s ForceField® FireGuard E-84® helps contain the fire to the room of origin which minimizes damage to your property and allows the building to maintain its structural integrity. It is less expensive than other solutions, and the convenient spray application helps you to complete coverage in less time. The quick curing process may take up to 7 days; however, the formula dries quickly allowing building occupancy while the coat cures. The coating can be top-coated with a water-based flat or semigloss paint for a smooth, decorative finish in a variety of colors.

Compliance and Restrictions

Back to Top