Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIRE-DEX

Firefighters Gloves, S, Cowhide Lthr, PR

  • Item# 13P251
  • Mfr. Model# G03KEDDL-S
  • Catalog Page# N/A
  • Catalog Group# G0201
  • UNSPSC# 46181504
Firefighters Gloves,S,Cowhide Lthr,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

Durable cowhide palm and flexible elkskin back provide optimum dexterity, security, and comfort. Direct Grip® liner combines moisture barrier and a thermal liner into 1 flexible layer.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Gauntlet
  • Size S
  • Application Structural
  • Color Black/Gold
  • Palm Material Cowhide Leather
  • Back Material Elkhide Leather
  • Lining Direct Grip(R)
  • Thumb Style Wing
  • Design TrueFit
  • Standards NFPA 1971
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms