Skip Content

DV
FIRE-DEX

Firefighters Gloves,XL,Cowhide Lthr,PR

  • Item # 13P247
  • My Part #
  • Mfr. Model # G03KEDDN-XL
  • Catalog Page # N/A
  • Catalog Group # G0200
  • UNSPSC # 46181504
Firefighters Gloves,XL,Cowhide Lthr,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable cowhide palm and flexible elkskin back provide optimum dexterity, security, and comfort. Direct GripĀ® liner combines moisture barrier and a thermal liner into 1 flexible layer.

View More

Technical Specs

  • Item Firefighters Gloves
  • Cuff Knit
  • Size XL
  • Application Structural
  • Color Black/Gold
  • Palm Material Cowhide Leather
  • Back Material Elkhide Leather
  • Lining Direct Grip(R)
  • Thumb Style Straight
  • Design TrueFit
  • Standards NFPA 1971
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products