Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

FIRE-DEX

Pants, M, Waist 36 In.

  • Item# 13P410
  • Mfr. Model# TCPJPROXQT7BIB-M
  • Catalog Page# N/A
  • Catalog Group# G2259
  • UNSPSC# 46181527
Pants,M,Waist 36 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $627.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features lock-stitch construction on all seams to ensure seams won't unravel if 1 stitch is broken. Outer shell is 7-oz. aluminized PBI®/Kevlar® with XLT-Lite™ thermal liner and Stedair® 3000 moisture barrier. Available in 32"L Assault™ style. Collars are designed with 4 layers that ensure maximum protection around the neck area. Cuffs feature reinforced stitching to improve longevity and durability. Meets NFPA 1971-2007

View More

Technical Specs

  • Item Pants
  • Material Aluminized PBI(R)/Para Aramid Knit
  • Size M
  • Inseam 29"
  • Fits Waist Size 36"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.