Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
FIRE-DEX

Firefighting Gloves, Black/Tan, M, PR

  • Item# 25D398
  • Mfr. Model# G1LMD
  • Catalog Page# N/A
  • Catalog Group# G6580
  • UNSPSC# 46181504
Firefighting Gloves,Black/Tan,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Firefighter Gloves

Product Details

Durable and flexible cowhide offers exceptional abrasion resistance, doesn’t stiffen after getting wet, and becomes softer with use. Provides protection from heat and flame. Thin, lightweight glove has 60+ TPP and features a 5-layer back; 2 layers of Kovenex®, 1 layer of breathable Pyrotect™ moisture barrier, 1 layer of reverse grain pigskin, and 1 layer of full grain cowhide offering superior mobility. Precurved, seamless fingertips with keystone thumb design allow better tactility. Full grain goat and cowhide across palm and fingertips for extra padding and protection with leather reverse side for sturdy grip. Meet NFPA 1971

View More

Technical Specs

  • Item Glove
  • Cuff Leather Gauntlet
  • Size M
  • Application Firefighting
  • Color Black/Tan
  • Lining Kovenex and Pyrotect
  • Design Keystone Thumb, 3D Wrap-Around Fingers
  • Standards NFPA 1971
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms