Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
FIRE-DEX

EMS Jacket, L Fits Chest Size 46", Navy Color

  • Item# 13T330
  • Mfr. Model# PCCROSSTECHEMSN-L
  • Catalog Page# N/A
  • Catalog Group# G2254
  • UNSPSC# 46181533
EMS Jacket, L Fits Chest Size 46", Navy Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $928.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Breathable Crosstech® EMS fabric protects against exposure to blood and body fluids for comfort and safety in any emergency situation. Designed with 3M™ Scotchlite™ reflective material in 2" NFPA standard configuration. Feature inner zipper/outer hook-and-loop closure, 2 combination 9" x 9" x 2" semibellows/handwarmer pockets, one 9" x 3" x 2" radio pocket on the right chest, and one 8" x 6" patch pocket on the left chest. Include hook-and-loop cuff adjusters. Jacket liners sold separately. Meets NFPA 1999, Current Edition

View More

Technical Specs

  • Item EMS Jacket
  • Size L
  • Color Navy
  • Material Nomex(R) & Crosstech(R)
  • Fits Chest Size 46"
  • Garment Style Jacket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.