Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

USAR Jacket,Gold,M,Millenia

  • Item # 13A311
  • My Part #
  • Mfr. Model # PCUSARMILL-M
  • Catalog Page # N/A
  • Catalog Group # G2281
  • UNSPSC # 46181533
USAR Jacket,Gold,M,Millenia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offers the durability needed for urban search and rescue operations while still maintaining comfort. Designed with 3M™ Scotchlite™ reflective material in 2" NFPA standard configuration. Feature 2 combination 9" x 9" x 2" semibellows/handwarmer pockets, one 9" x 3" x 2" radio pocket on the right chest, and one 8" x 6" patch pocket on left chest. Include hook-and-loop cuff adjusters and shell reinforced cuffs. Jacket liners sold separately. Meets NFPA 1951 and 1999

View More

Technical Specs

  • Item USAR Jacket
  • Size M
  • Color Gold
  • Trim Color High Visibility Yellow
  • Trim Material Reflective
  • Trim Width 2"
  • Fits Chest Size 42"
  • Length 29 to 33"
  • Material Millenia
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio, (1) Patch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products