Skip Content

WV
FIRE-DEX

Turnout Coat,Gold,S,PBI/Matrix

  • Item # 9MXU7
  • My Part #
  • Mfr. Model # TCCJPBISAXG32SM
  • Catalog Page # N/A
  • Catalog Group # E4999
  • UNSPSC # 46181533
Turnout Coat,Gold,S,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $469.32 / each

Web Price $1,985.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packed with practical features, such as combination handwarmer/semi-bellows pockets, the PBI® Matrix/Kevlar® Assault Express Gear™ structural turnout coat helps provide both comfort and functionality. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Thermal liners and moisture barriers, such as DexFlex™ back and elbows, also help offer both safety and comfort. Arashield reinforced sleeve cuffs.

View More

Technical Specs

  • Item Turnout Coat
  • Size S
  • Color Gold
  • Trim Color Lime/Yellow
  • Trim Material 3M Scotchlite(TM)
  • Trim Width 3"
  • Fits Chest Size 36" to 38"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Lining Material Quilted Para Aramid/Stedair(R) 3000
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (2) 9 x 9 x 2" Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2" Radio Pocket
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.