Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Turnout Coat,Black,S,Nomex IIIA

  • Item # 9GHF7
  • My Part #
  • Mfr. Model # FECENBQT35SM
  • Catalog Page # N/A
  • Catalog Group # E4623
  • UNSPSC # 46181533
Turnout Coat,Black,S,Nomex IIIA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Express Gear™ structural Nomex® IIIA turnout coat features a combination hand warmer/ semi-bellows pocket design. The gray, leather-reinforced sleeve cuffs and shoulder caps help provide durability and additional protection in demanding environments. The 3M Scotchlite™ trim helps enhance visibility in smoky and low-light environments. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time.

View More

Technical Specs

  • Item Turnout Coat
  • Size S
  • Color Black
  • Trim Color Lime/Yellow
  • Trim Material 3M Scotchlite(TM)
  • Fits Chest Size 36" to 38"
  • Length 35"
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R)/Stedair(R) 3000
  • Closure Type Hook-and-Loop/D Ring
  • Pockets (2) 10 x 10" Patch Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products