Skip Content

DV
FIRE-DEX

Turnout Coat,Gold,XL,PBI/Matrix

  • Item # 9FEE0
  • My Part #
  • Mfr. Model # TCCJPBISAXG32XL
  • Catalog Page # N/A
  • Catalog Group # E4999
  • UNSPSC # 46181533
Turnout Coat,Gold,XL,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Packed with practical features, such as combination handwarmer/semi-bellows pockets, the PBI® Matrix/Kevlar® Assault Express Gear™ structural turnout coat helps provide both comfort and functionality. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Thermal liners and moisture barriers, such as DexFlex™ back and elbows, also help offer both safety and comfort. Arashield reinforced sleeve cuffs.

View More

Technical Specs

  • Item Turnout Coat
  • Size XL
  • Color Gold
  • Trim Color Lime/Yellow
  • Trim Material 3M Scotchlite(TM)
  • Trim Width 3"
  • Fits Chest Size 48" to 50"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Lining Material Quilted Para Aramid/Stedair(R) 3000
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (2) 9 x 9 x 2" Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2" Radio Pocket
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products