Skip Content

DV
FIRE-DEX

Turnout Coat,Red/Silver,M,PBI/Matrix

  • Item # 8V399
  • My Part #
  • Mfr. Model # TCCJPBISAXR32MD
  • Catalog Page # N/A
  • Catalog Group # E5001
  • UNSPSC # 46181533
Turnout Coat,Red/Silver,M,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Coat
  • Size M
  • Color Red/Silver
  • Fits Chest Size 40" to 42"
  • Material PBI/Matrix(TM)
  • Closure Type Zipper/Hook-and-Loop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products