Skip Content

DV
FIRE-DEX

Turnout Coat,Yellow,3XL,Nomex IIIA

  • Item # 8TUK3
  • My Part #
  • Mfr. Model # TCCJNOMSQTY323X
  • Catalog Page # N/A
  • Catalog Group # E4627
  • UNSPSC # 46181533
Turnout Coat,Yellow,3XL,Nomex IIIA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Coat
  • Size 3XL
  • Color Yellow
  • Trim Width 2 and 3"
  • Fits Chest Size 56" to 58"
  • Length 32"
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000
  • Sleeve Length 36"
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (2) 9 x 9 x 2" Hand Warmer, Semi Bellow Pockets
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products