Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Turnout Coat,Black,3XL,Nomex IIIA

  • Item # 8EYR0
  • My Part #
  • Mfr. Model # TCCJNOMSQTB323X
  • Catalog Page # N/A
  • Catalog Group # E4997
  • UNSPSC # 46181533
Turnout Coat,Black,3XL,Nomex IIIA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Coat
  • Size 3XL
  • Color Black
  • Trim Width 2 and 3"
  • Fits Chest Size 56" to 58"
  • Length 32"
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000
  • Sleeve Length 36"
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (2) 9 x 9 x 2" Hand Warmer, Semi Bellow Pockets
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products