Skip Content


Turnout Coat,Yellow,M,Nomex IIIA

  • Item # 8EY20
  • My Part #
  • Mfr. Model # FECENYQT35MD
  • Catalog Page # N/A
  • Catalog Group # E4623
  • UNSPSC # 46181533
Turnout Coat,Yellow,M,Nomex IIIA close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,326.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Express Gear™ structural Nomex® IIIA turnout coat features a combination hand warmer/ semi-bellows pocket design. The gray, leather-reinforced sleeve cuffs and shoulder caps help provide durability and additional protection in demanding environments. The 3M Scotchlite™ trim helps enhance visibility in smoky and low-light environments. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time.

View More

Technical Specs

  • Item Turnout Coat
  • Size M
  • Color Yellow
  • Trim Color Red/Orange
  • Trim Material 3M Scotchlite(TM)
  • Fits Chest Size 40" to 42"
  • Length 35"
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R)/Stedair(R) 3000
  • Closure Type Hook-and-Loop/D Ring
  • Pockets (2) 10 x 10" Patch Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.