Skip Content

DV
FIRE-DEX

Turnout Coat,Yellow,S,Nomex IIIA

  • Item # 8EY19
  • My Part #
  • Mfr. Model # FECENYQT35SM
  • Catalog Page # N/A
  • Catalog Group # E4623
  • UNSPSC # 46181533
Turnout Coat,Yellow,S,Nomex IIIA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The Express Gear™ structural Nomex® IIIA turnout coat features a combination hand warmer/ semi-bellows pocket design. The gray, leather-reinforced sleeve cuffs and shoulder caps help provide durability and additional protection in demanding environments. The 3M Scotchlite™ trim helps enhance visibility in smoky and low-light environments. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time.

View More

Technical Specs

  • Item Turnout Coat
  • Size S
  • Color Yellow
  • Trim Color Red/Orange
  • Trim Material 3M Scotchlite(TM)
  • Fits Chest Size 36" to 38"
  • Length 35"
  • Material Nomex(R) IIIA
  • Lining Material Quilted Nomex(R)/Stedair(R) 3000
  • Closure Type Hook-and-Loop/D Ring
  • Pockets (2) 10 x 10" Patch Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products