Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Turnout Coat,Gold,L,PBI/Matrix

  • Item # 8EX11
  • My Part #
  • Mfr. Model # TCCJPBISAXG32LG
  • Catalog Page # N/A
  • Catalog Group # E4999
  • UNSPSC # 46181533
Turnout Coat,Gold,L,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Packed with practical features, such as combination handwarmer/semi-bellows pockets, the PBI® Matrix/Kevlar® Assault Express Gear™ structural turnout coat helps provide both comfort and functionality. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Thermal liners and moisture barriers, such as DexFlex™ back and elbows, also help offer both safety and comfort. Arashield reinforced sleeve cuffs.

View More

Technical Specs

  • Item Turnout Coat
  • Size L
  • Color Gold
  • Trim Color Lime/Yellow
  • Trim Material 3M Scotchlite(TM)
  • Trim Width 3"
  • Fits Chest Size 44" to 46"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Lining Material Quilted Para Aramid/Stedair(R) 3000
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (2) 9 x 9 x 2" Combination Cargo/Handwarmer Pockets, (1) 9 x 3 x 2" Radio Pocket
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products