Skip Content

TP
FIRE-DEX

Turnout Coat,Black,2XL,PBI/Matrix

  • Item # 13T308
  • My Part #
  • Mfr. Model # 32X6J86W-2X
  • Catalog Page # N/A
  • Catalog Group # G8771
  • UNSPSC # 46181533
Turnout Coat,Black,2XL,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,717.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PBI® Matrix/Kevlar® coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® cuff reinforcements. The semi-bellow pockets are reinforced with Kevlar® for enhanced cut resistance. The inner zipper with hook-and-loop closure helps to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Radio pockets are fully lined with moisture barrier, including the pocket flap. XtraLite® and Stedair® lining.

View More

Technical Specs

  • Item Turnout Coat
  • Size 2XL
  • Color Black
  • Trim Width 3"
  • Fits Chest Size 54"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.