Skip Content

DV
FIRE-DEX

Turnout Coat,Black,L,PBI/Matrix

  • Item # 13T306
  • My Part #
  • Mfr. Model # 32X6J86W-L
  • Catalog Page # N/A
  • Catalog Group # G8771
  • UNSPSC # 46181533
Turnout Coat,Black,L,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The PBI® Matrix/Kevlar® coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® cuff reinforcements. The semi-bellow pockets are reinforced with Kevlar® for enhanced cut resistance. The inner zipper with hook-and-loop closure helps to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Radio pockets are fully lined with moisture barrier, including the pocket flap. XtraLite® and Stedair® lining.

View More

Technical Specs

  • Item Turnout Coat
  • Size L
  • Color Black
  • Trim Width 3"
  • Fits Chest Size 46"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products