Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Turnout Coat,Black,S,PBI/Matrix

  • Item # 13T304
  • My Part #
  • Mfr. Model # 32X6J86W-S
  • Catalog Page # N/A
  • Catalog Group # G8771
  • UNSPSC # 46181533
Turnout Coat,Black,S,PBI/Matrix close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The PBI® Matrix/Kevlar® coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® cuff reinforcements. The semi-bellow pockets are reinforced with Kevlar® for enhanced cut resistance. The inner zipper with hook-and-loop closure helps to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Radio pockets are fully lined with moisture barrier, including the pocket flap. XtraLite® and Stedair® lining.

View More

Technical Specs

  • Item Turnout Coat
  • Size S
  • Color Black
  • Trim Width 3"
  • Fits Chest Size 38"
  • Length 32"
  • Material PBI/Matrix(TM)
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products