Skip Content

DV
FIRE-DEX

Turnout Coat,Black,L,Nomex

  • Item # 13T281
  • My Part #
  • Mfr. Model # 35M7J714-L
  • Catalog Page # N/A
  • Catalog Group # G8769
  • UNSPSC # 46181533
Turnout Coat,Black,L,Nomex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Chieftan® 35MTM Coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® shoulder and cuff reinforcements. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Includes patch pockets.

View More

Technical Specs

  • Item Turnout Coat
  • Size L
  • Color Black
  • Trim Width 2"
  • Fits Chest Size 46"
  • Length 35"
  • Material Nomex(R)
  • Closure Type Hook-and-Loop/D Ring
  • Pockets (1) Radio Pocket, Patch Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products