Skip Content
TP
FIRE-DEX

Turnout Coat, Black, M, Nomex

  • Item # 13T280
  • Mfr. Model # 35M7J714-M
  • Catalog Page # N/A
  • Catalog Group # G8769
  • UNSPSC # 46181533
Turnout Coat,Black,M,Nomex close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,121.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Chieftan® 35MTM Coat delivers both strength and flame resistance with Nomex® construction and polymer-coated Kevlar® shoulder and cuff reinforcements. The inner hook-and-loop closure, outer hook, and D closures help to keep the coat secure while reducing ON/Off time. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. Includes patch pockets.

View More

Technical Specs

  • Item Turnout Coat
  • Size M
  • Color Black
  • Trim Width 2"
  • Fits Chest Size 42"
  • Length 35"
  • Material Nomex(R)
  • Closure Type Hook-and-Loop/D Ring
  • Pockets (1) Radio Pocket, Patch Pockets
  • Standards NFPA 1971, Current Edition
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.