Skip Content

TP
FIRE-DEX

Turnout Coat,Khaki,2XL,Nomex/Kevlar(R)

  • Item # 13T259
  • My Part #
  • Mfr. Model # TCCJNKKSATG32-2X
  • Catalog Page # N/A
  • Catalog Group # G8775
  • UNSPSC # 46181533
Turnout Coat,Khaki,2XL,Nomex/Kevlar(R) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,816.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Packed with practical features, the Assault Express Gear™ coat helps keep firefighters safe and equipped in the field. It features a combination handwarmer/semi-bellows pockets, which are reinforced with Kevlar® for enhanced cut resistance. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. It is constructed with a DexFlex™ back and elbow, Nomex® knit wrists with Thinsulate™, and Arashield reinforced sleeve cuffs for safety and comfort. It features a quilted para-aramid batt sewn thermal liner and Crosstech® on Nomex® moisture barrier. 3" NYC triple trim.

View More

Technical Specs

  • Item Turnout Coat
  • Color Khaki
  • Trim Color Lime/Silver
  • Trim Material 3M Scotchlite(TM)
  • Trim Width 3"
  • Fits Chest Size 54"
  • Length 32"
  • Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.