Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Turnout Coat,Khaki,XL,Nomex/Kevlar(R)

  • Item # 13T258
  • My Part #
  • Mfr. Model # TCCJNKKSATG32-XL
  • Catalog Page # N/A
  • Catalog Group # G8775
  • UNSPSC # 46181533
Turnout Coat,Khaki,XL,Nomex/Kevlar(R) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Packed with practical features, the Assault Express Gear™ coat helps keep firefighters safe and equipped in the field. It features a combination handwarmer/semi-bellows pockets, which are reinforced with Kevlar® for enhanced cut resistance. It also features a radio pocket and mic clip to help firefighters easily communicate with each other in the field. It is constructed with a DexFlex™ back and elbow, Nomex® knit wrists with Thinsulate™, and Arashield reinforced sleeve cuffs for safety and comfort. It features a quilted para-aramid batt sewn thermal liner and Crosstech® on Nomex® moisture barrier. 3" NYC triple trim.

View More

Technical Specs

  • Item Turnout Coat
  • Size XL
  • Color Khaki
  • Trim Color Lime/Silver
  • Trim Material 3M Scotchlite(TM)
  • Trim Width 3"
  • Fits Chest Size 50"
  • Length 32"
  • Material Nomex(R)/Kevlar(R)
  • Lining Material Quilted Nomex(R) Facecloth/Stedair(R) 3000
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket, Semi Bellow Handwarmer Pockets
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products