Skip Content

TP
FIRE-DEX

Turnout Coat,Yellow,S,Nomex

  • Item # 13A437
  • My Part #
  • Mfr. Model # FS1J001S
  • Catalog Page # N/A
  • Catalog Group # G2269
  • UNSPSC # 46181533
Turnout Coat,Yellow,S,Nomex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $266.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offers protection on the fire line, and provides placement for tools and accessories. Quality fabrics maximize safety and comfort. Jacket features inner zipper/outer hook-and-loop closure, throat tab, and radio pocket on left chest. Include hook-and-loop glove holder and hook-and-loop adjusters on cuff.

View More

Technical Specs

  • Item Turnout Coat
  • Size S
  • Color Yellow
  • Trim Color Lime/Silver
  • Trim Material Scotchlite(TM)
  • Trim Width 2"
  • Fits Chest Size 38"
  • Size S
  • Color Yellow
  • Trim Material Scotchlite(TM)
  • Fits Chest Size 38"
  • Material Nomex(R)
  • Closure Type Zipper/Hook-and-Loop
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.