Skip Content

DV
FIRE-DEX

Tan Turnout Coverall, Fire Resistant Cotton, XL, Fits Chest Size 48" to 50", Inseam 32"

  • Item # 8CUF5
  • My Part #
  • Mfr. Model # WCXFRC-TAN XL TALL
  • Catalog Page # N/A
  • Catalog Group # E0074
  • UNSPSC # 46181503
Turnout Coverall,Tan,XL,Zipper/Snap close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turnout Coverall
  • Size XL
  • Fits Chest Size 48" to 50"
  • Inseam 32"
  • Color Tan
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Material Fire Resistant Cotton
  • Closure Type Zipper/Snap
  • Pockets (1) Angled Front Pockets, (2) Pass Thru Pockets, (1) Radio Pocket Left Chest, (2) Rear Patch Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products