Skip Content

DV
FIRE-DEX

Tan Turnout Coverall, Fire Resistant Cotton, M, Fits Chest Size 42", Inseam 29"

  • Item # 13A486
  • My Part #
  • Mfr. Model # FS2C05SM
  • Catalog Page # N/A
  • UNSPSC # 46181503
Turnout Coverall,Tan,M,Size 42 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

2" Scotchlite™ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Feature inner zipper/outer hook-and-loop closure, throat tab, and one 9" x 3" x 2" radio pocket on left chest. Include mic clip on chest, 2 full bellow pockets on legs, 10" gusseted outer zipper legs and knee reinforcement with thermal padding. Hook-and-loop utility loop on right chest, and fabric take-up straps at cuff. Meets NFPA 1977, Current Edition

View More

Technical Specs

  • Item Turnout Coverall
  • Size M
  • Fits Chest Size 42"
  • Inseam 29"
  • Color Tan
  • Trim Color Lime/Silver
  • Trim Material Scotchlite(TM)
  • Trim Width 2"
  • Material Fire Resistant Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products