Navigation Menu New

Access My Account, Order History, Lists and more here.

13A355 FS1J05S1 UNSPSC # 46181533

Tap image to zoom.

Roll over image to zoom.

Tan Turnout Coat, XL, Fits Chest Size 50 in, 32 in Length, Zipper/Hook-and-Loop Closure Type

  • Item # 13A355
  • Mfr. Model # FS1J05S1
  • UNSPSC # 46181533
  • Catalog Group # G2266
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

2" Scotchlite™ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Designed with inner zipper/outer hook-and-loop closure, throat tab, a radio pocket on left chest. Also feature hook-and-loop glove holder, and hook-and-loop adjusters on cuff.

Technical Specs

  • Item Turnout Coat
  • Size XL
  • Color Tan
  • Trim Color Lime/Silver
  • Trim Material Scotchlite(TM)
  • Trim Width 2 in
  • Fits Chest Size 50 in
  • Length 32 in
  • Material Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Standards NFPA 1977

2" Scotchlite™ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Designed with inner zipper/outer hook-and-loop closure, throat tab, a radio pocket on left chest. Also feature hook-and-loop glove holder, and hook-and-loop adjusters on cuff.

Back to Top