Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Tan Extrication Coverall, Shell, 2XL, Fits Chest Size 52" to 54", Inseam 30"

  • Item # 8NME4
  • My Part #
  • Mfr. Model # WCXFRC-TAN XXL REG
  • Catalog Page # N/A
  • Catalog Group # E0073
  • UNSPSC # 46181503
Tan Extrication Coverall, Shell, 2XL, Fits Chest Size 52" to 54", Inseam 30" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Extrication Coverall
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Inseam 30"
  • Color Tan
  • Trim Color Lime/Silver
  • Trim Width 2"
  • Material Shell
  • Closure Type Zipper/Snap
  • Pockets (1) Angled Front Pockets, (2) Pass Thru Pockets, (1) Radio Pocket Left Chest, (2) Rear Patch Pockets
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products