Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Red Turnout Coverall, Fire Resistant Cotton, 3XL, Fits Chest Size 58", Inseam 31"

  • Item # 13A484
  • My Part #
  • Mfr. Model # FS2C05L3
  • Catalog Page # N/A
  • Catalog Group # G2260
  • UNSPSC # 46181503
Red Turnout Coverall, Fire Resistant Cotton, 3XL, Fits Chest Size 58", Inseam 31" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Chieftain® Wildland Deluxe turnout coveralls feature an inner zipper, and outer hook-and-loop closure to stay secure in the field. It also features a 9" x 3" x 2" radio pocket on the left chest to help you stay connected to your company. The coveralls also include 1 breast pocket, pass-through hand pockets, and a mic clip on chest. The 2 full bellow pockets on legs are reinforced with Kevlar® for enhanced cut resistance. The 10" gusseted outer zipper legs and knee reinforcement offers thermal padding. Hook-and-loop utility loop on right chest, and fabric take-up straps at cuff.

View More

Technical Specs

  • Item Turnout Coverall
  • Size 3XL
  • Fits Chest Size 58"
  • Inseam 31"
  • Color Red
  • Trim Color Lime/Silver
  • Trim Material Scotchlite(TM)
  • Trim Width 2"
  • Material Fire Resistant Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products