Skip Content

TP
FIRE-DEX

Red Turnout Coverall, Fire Resistant Cotton, M, Fits Chest Size 42", Inseam 29"

  • Item # 13A480
  • My Part #
  • Mfr. Model # FS2C05LM
  • Catalog Page # N/A
  • UNSPSC # 46181503
Turnout Coverall,M,Lime/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $308.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2" Scotchlite™ triple trim in lime and silver adds to this gear's utility and protection on the fire line. Features plenty of room for tools and accessories. Quality fabrics maximize safety and comfort. Feature inner zipper/outer hook-and-loop closure, throat tab, and one 9" x 3" x 2" radio pocket on left chest. Include mic clip on chest, 2 full bellow pockets on legs, 10" gusseted outer zipper legs and knee reinforcement with thermal padding. Hook-and-loop utility loop on right chest, and fabric take-up straps at cuff. Meets NFPA 1977, Current Edition

View More

Technical Specs

  • Item Turnout Coverall
  • Size M
  • Fits Chest Size 42"
  • Inseam 29"
  • Color Red
  • Trim Color Lime/Silver
  • Trim Material Scotchlite(TM)
  • Trim Width 2"
  • Material Fire Resistant Cotton
  • Closure Type Zipper/Hook-and-Loop
  • Pockets (1) Radio Pocket Left Chest, (1) Breast Pocket, (1) Pass Thru Hand Pockets, (2) Full Below Pockets Legs
  • Standards NFPA 1977
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.