TP
FIRE-DEX

Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9

  • Item # 13P358
  • My Part #
  • Mfr. Model # 1910H953
  • Catalog Page # N/A
  • Catalog Group # G2290
  • UNSPSC # 46181704
Red Fire Helmet, Shell Material: Fiberglass, Yes Suspension, Fits Hat Size: 6-1/2 to 9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $279.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traditional-style helmets are designed with a heat-resistant inner shell and a urethane foam liner. Thermal impact cap insert helps keep helmet up to 66% cooler than helmets without insert. 6-way overhead suspension straps and crown pad allow a more customized fit. 3-pc. headband adjusts easily with ratchet system. SCBA compatible. Ear/neck cover is Nomex® and fire-resistant cotton; removable and replaceable. Nomex chinstrap with 1-hand quick-release buckle and postman’s slide fastener. Brim rear has a D-ring hanger. Helmet has large diameter pivot knobs to allow easy visor adjustments with gloved hands.

• Compression-molded fiberglass shell with color throughout
• Reflective Scotchlite™ triple trapezoid trim

View More

Technical Specs

  • Item Fire Helmet
  • Style Traditional
  • Color Red
  • Shell Material Fiberglass
  • Fits Hat Size 6-1/2 to 9
  • Chin Strap Yes
  • Suspension Yes
  • Includes 4" Visor, 3M Triple Trim Trapezoid, Leather Sweatband and Nape
  • Standards NFPA 1971
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.