Skip Content

DV
FIRE-DEX

Pants,3XL,Waist 52 In.

  • Item # 13P414
  • My Part #
  • Mfr. Model # TCPJPROXQT7BIB-3X
  • Catalog Page # N/A
  • Catalog Group # G2259
  • UNSPSC # 46181527
Pants,3XL,Waist 52 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features lock-stitch construction on all seams to ensure seams won't unravel if 1 stitch is broken. Outer shell is 7-oz. aluminized PBI®/Kevlar® with XLT-Lite™ thermal liner and Stedair® 3000 moisture barrier. Available in 32"L Assault™ style. Collars are designed with 4 layers that ensure maximum protection around the neck area. Cuffs feature reinforced stitching to improve longevity and durability. Meets NFPA 1971-2007

View More

Technical Specs

  • Item Pants
  • Material Aluminized PBI(R)/Para Aramid Knit
  • Size 3XL
  • Inseam 29"
  • Fits Waist Size 52"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms