Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
FIRE-DEX

Pants,XL,Waist 44 In.

  • Item # 13P412
  • My Part #
  • Mfr. Model # TCPJPROXQT7BIB-XL
  • Catalog Page # N/A
  • Catalog Group # G2259
  • UNSPSC # 46181527
Pants,XL,Waist 44 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features lock-stitch construction on all seams to ensure seams won't unravel if 1 stitch is broken. Outer shell is 7-oz. aluminized PBI®/Kevlar® with XLT-Lite™ thermal liner and Stedair® 3000 moisture barrier. Available in 32"L Assault™ style. Collars are designed with 4 layers that ensure maximum protection around the neck area. Cuffs feature reinforced stitching to improve longevity and durability. Meets NFPA 1971-2007

View More

Technical Specs

  • Item Pants
  • Material Aluminized PBI(R)/Para Aramid Knit
  • Size XL
  • Inseam 29"
  • Fits Waist Size 44"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms