Skip Content

DV
FIRE-DEX

PBI® Matrix(TM), Turnout Pants, Size: L, Fits Waist Size 38 to 40", 29" Inseam

  • Item # 9WZA0
  • My Part #
  • Mfr. Model # TCPJPBISAXG29LG
  • Catalog Page # N/A
  • Catalog Group # E5000
  • UNSPSC # 46181527
Turnout Pants,Gold,L,Inseam 29 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Assault Express Gear™ structural turnout pants feature a left full-bellows pocket and right split-bellows pocket, which are reinforced with Kevlar® for enhanced cut resistance. It offers unrestricted movement with DexFlex™ knees, along with arc-shield reinforced pant cuffs and padded knees. Nomex® take-up straps with buckles and "H"-style suspenders help keep turnout pants secure.

View More

Technical Specs

  • Item Turnout Pants
  • Size L
  • Fits Waist Size 38 to 40"
  • Inseam 29"
  • Color Gold
  • Trim Color Lime/Yellow
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material PBI(R) Matrix(TM)
  • Lining Material Quilted Para-Aramid Batt Sewn to Stedair(R) 3000 Moisture Barrier
  • Closure Type Hook-and-Loop/Hook and D Ring
  • Pockets (2) 10 x 10 x 2" Pockets
  • Includes 6" Rear Panel, Gold Polymer-Coated Kevlar(R) Padded Knees, Reinforced Cuff, (2) Nomex(R) Webbing Take-Up Straps, DexFlex(TM) Knees
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products