Skip Content


PBI® Matrix(TM), Turnout Pants, Size: 3XL, Fits Waist Size 50 to 52", 29" Inseam

  • Item # 8YHX7
  • My Part #
  • Mfr. Model # TCPJPBISAXG293X
  • Catalog Page # N/A
  • Catalog Group # E5000
  • UNSPSC # 46181527
Turnout Pants,Gold,3XL,Inseam 29 In. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,004.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These turnout pants help provide unrestricted movement with DexFlex™ knees, along with arc-shield reinforced pant cuffs and padded knees. Nomex® take-up straps and a 6" rear panel helps keep turnout pants secure.

View More

Technical Specs

  • Item Turnout Pants
  • Size 3XL
  • Fits Waist Size 50 to 52"
  • Inseam 29"
  • Color Gold
  • Trim Color Lime/Yellow
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material PBI(R) Matrix(TM)
  • Lining Material Quilted Para-Aramid Batt Sewn to Stedair(R) 3000 Moisture Barrier
  • Closure Type Hook-and-Loop
  • Pockets (2) 10 x 10 x 2" Pockets
  • Includes 6" Rear Panel, Gold Polymer-Coated Kevlar(R) Padded Knees, Reinforced Cuff, (2) Nomex(R) Webbing Take-Up Straps, DexFlex(TM) Knees
  • Standards NFPA 1971, Current Edition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.